Escutcheon and Gasket Kit in Nickel
Mfr # 130968NL
Zoro # G410331760
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Color/Finish
Silver
Depth
1.02 in
Width
4.63 in
Height
8.38 in
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130968NL
Zoro #
G410331760
UPC #
26508312537
Country of Origin
United States
Dimensions
Depth
1.02 in
Width
4.63 in
Height
8.38 in
Details
Color/Finish
Silver
Finish
Nickel
Description
- •In Moen's nickel finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.