Escutcheon Kit in Bronzed Gold
Mfr # 141002BZG
Zoro # G710331439
product price: $62.95
/eaKey Features
Color/Finish
Gold
Depth
3.5 in
Width
3.5 in
Height
13.5 in
Finish
Bronzed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141002BZG
Zoro #
G710331439
UPC #
26508360507
Country of Origin
United States
Dimensions
Depth
3.5 in
Width
3.5 in
Height
13.5 in
Details
Color/Finish
Gold
Finish
Bronzed Gold
Description
- •In Moen's bronzed gold finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.