Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon Kit in Bronzed Gold

  • Mfr # 186695BZG

  • Zoro # G610399546


product price: $49.05
/ea

Key Features

Color/Finish
Bronzed Gold
Depth
0.5 in.
Width
3 in.
Height
5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
186695BZG
Zoro #
G610399546
UPC #
26508373934
Country of Origin
United States

Dimensions

Depth
0.5 in.
Width
3 in.
Height
5 in.

Details

Color/Finish
Bronzed Gold
Finish
Bronzed Gold

Description

  • •Manufactured in the United States
  • •In Moen's bronzed gold finish
  • •Covered under Moen's one year warranty for parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.