Escutcheon Kit in Brushed Gold
Mfr # 207770BG
Zoro # G010331801
product price: $30.59
/eaKey Features
Color/Finish
Gold
Depth
0.6 in
Width
4.88 in
Height
8.75 in
Finish
Brushed Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
207770BG
Zoro #
G010331801
UPC #
26508353981
Country of Origin
United States
Dimensions
Depth
0.6 in
Width
4.88 in
Height
8.75 in
Details
Color/Finish
Gold
Finish
Brushed Gold
Description
- •In Moen's brushed gold finish
- •Manufactured in the United States
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.