Escutcheon Kit in Chrome
Mfr # 198881
Zoro # G610331478
product price: $47.45
/eaKey Features
Color/Finish
Silver
Depth
0.94 in
Width
8.38 in
Height
13.25 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198881
Zoro #
G610331478
UPC #
26508317747
Country of Origin
Unknown
Dimensions
Depth
0.94 in
Width
8.38 in
Height
13.25 in
Details
Color/Finish
Silver
Finish
Chrome
Description
- •In Moen's chrome finish
- •Covered under Moen's 1 year warranty
- •13.25" x 8.38" x 0.94" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.