Escutcheon Kit in Matte Black
Mfr # 190444BL
Zoro # G510331462
product price: $45.25
/eaKey Features
Color/Finish
Black
Depth
0.6 in
Width
4.8 in
Height
6.4 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190444BL
Zoro #
G510331462
UPC #
26508342268
Country of Origin
United States
Dimensions
Depth
0.6 in
Width
4.8 in
Height
6.4 in
Details
Color/Finish
Black
Finish
Matte Black
Description
- •Matte black finish is the perfect complement to modern spaces
- •Covered under Moen's 1 year warranty
- •Manufactured in the United States
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.