Escutcheon Kit in Matte Black
Mfr # 195076BL
Zoro # G110331763
product price: $33.35
/eaKey Features
Color/Finish
Black
Depth
1.2 in
Width
7.6 in
Height
13.38 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195076BL
Zoro #
G110331763
UPC #
26508352045
Country of Origin
China
Dimensions
Depth
1.2 in
Width
7.6 in
Height
13.38 in
Details
Color/Finish
Black
Finish
Matte Black
Description
- •In Moen's matte black finish
- •Manufactured in China
- •Covered under Moen's 1 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.