Escutcheon Kit in Matte Black
Mfr # 198881BL
Zoro # G010331825
product price: $77.55
/ea
Free Shipping & Returns
Key Features
Color/Finish
Black
Depth
1 in
Width
8.5 in
Height
13.12 in
Finish
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
198881BL
Zoro #
G010331825
UPC #
26508350942
Country of Origin
Unknown
Dimensions
Depth
1 in
Width
8.5 in
Height
13.12 in
Details
Color/Finish
Black
Finish
Matte Black
Description
- •In Moen's matte black finish
- •Covered under Moen's 1 year warranty
- •13.12" x 8.5" x 1" (L x W x H)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.