Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon Kit in Matte Black

  • Mfr # 212559BL

  • Zoro # G610399300


product price: $54.19
/ea

Key Features

Color/Finish
Matte Black
Depth
0.88 in.
Width
1.5 in.
Height
8.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212559BL
Zoro #
G610399300
UPC #
26508364055
Country of Origin
China

Dimensions

Depth
0.88 in.
Width
1.5 in.
Height
8.5 in.

Details

Color/Finish
Matte Black
Finish
Matte Black

Description

  • •Manufactured in China
  • •In Moen's matte black finish
  • •Covered under Moen's one year warranty for parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.