Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon Kit in Spot Resist Brushed Nickel

  • Mfr # 212559SRN

  • Zoro # G910399291


product price: $47.89
/ea

Key Features

Color/Finish
Spot Resist Brushed Nickel
Depth
0.88 in.
Width
1.5 in.
Height
8.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212559SRN
Zoro #
G910399291
UPC #
26508364062
Country of Origin
China

Dimensions

Depth
0.88 in.
Width
1.5 in.
Height
8.5 in.

Details

Color/Finish
Spot Resist Brushed Nickel
Finish
Spot Resist Brushed Nickel

Description

  • •Manufactured in China
  • •In Moen's spot resist brushed nickel finish
  • •Covered under Moen's one year warranty for parts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.