Escutcheon Kit in Spot Resistant Stainless
Mfr # 195944SRS
Zoro # G710331781
product price: $35.15
/eaKey Features
Color/Finish
Silver
Depth
1.6 in
Width
7.13 in
Height
10.75 in
Finish
Spot Resistant Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195944SRS
Zoro #
G710331781
UPC #
26508305317
Country of Origin
China
Dimensions
Depth
1.6 in
Width
7.13 in
Height
10.75 in
Details
Color/Finish
Silver
Finish
Spot Resistant Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.