Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon Kit in Spot Resistant Stainless

  • Mfr # 199814SRS

  • Zoro # G610331799


product price: $31.09
/ea

Key Features

Color/Finish
Silver
Depth
1.2 in
Width
3.2 in
Height
10.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199814SRS
Zoro #
G610331799
UPC #
26508334621
Country of Origin
China

Dimensions

Depth
1.2 in
Width
3.2 in
Height
10.2 in

Details

Color/Finish
Silver
Finish
Spot Resistant Stainless

Description

  • •In Moen's spot resistant stainless finish
  • •Manufactured in China
  • •Covered under Moen's 1 year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.