Zoro Homepage

Essie 1H Pd Kit Wave Bl

  • Mfr # DSPLY87014EWBL

  • Zoro # G808589834


product price: $546.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Residential Commercial
Residential
Width
14.2 in
Height
3.8 in
Length (In.)
26.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSPLY87014EWBL
Zoro #
G808589834
UPC #
26508346372
Country of Origin
United States

Dimensions

Width
14.2 in
Height
3.8 in
Length (In.)
26.7 in

Details

Finish
Matte Black
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

matte black finish is the perfect complement to modern spaces


  • •equipped with the Reflex(TM) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •features Duralock(TM) quick connect system for easy installation
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •one-handle lever handle makes it easy to adjust the water
  • •powerful rinse for heavy-duty cleaning; pause function lets you conveniently stop water flow from the spray head; aerated stream for everyday cleaning
  • •soap dispenser included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.