Zoro Homepage

Essie One-Handle Pulldown Kitchen Faucet in Mediterranean Bronze

  • Mfr # 87014EWBRB

  • Zoro # G610331713


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Finish
Mediterranean Bronze
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87014EWBRB
Zoro #
G610331713
UPC #
26508280423
Country of Origin
United States

Dimensions

Depth
3.63 in
Overall Width
14.25 in
Overall Length
26.63 in

Details

Finish
Mediterranean Bronze
Number of Handles
One
Flow Rate
1.5 GPM (5.7 L/min) max.
Handle Type
Lever
Mounting Type
Deck Mount
Typical Application
Kitchen
Standards
Lead Law Compliant, ADA Specifications
Color/Finish
Bronze

Description

  • •Featuring single-sensor hands-free activation, this faucet allows you to easily turn water on and off with the wave of a hand. no need to touch the faucet with dirty or wet hands.
  • •Mediterranean bronze finish delivers a rich, dark brown, old world finish with striking light and dark accents
  • •Power clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the power clean(tm) technology.
  • •Equipped with the reflex(tm) system for smooth operation, easy movement and secure docking of the pulldown/pullout spray head
  • •Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •Covered under Moen's 5 year warranty on digital components; limited lifetime trim warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.