Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essie Pre-Rinse 1H Kit Pd Ch

  • Mfr # 87814

  • Zoro # G908589796


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Residential Commercial
Residential
Width
14.25 in
Standards
Lead Law Compliant
Length (In.)
26.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87814
Zoro #
G908589796
UPC #
26508326282
Country of Origin
United States

Dimensions

Width
14.25 in
Length (In.)
26.63 in
Height
3.63 in

Details

Finish
Chrome
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •Power Clean(tm) spray technology provides 50 percent more spray power versus most of our pulldown and pullout faucets without the Power Clean(tm) technology.
  • •retractable pull-down hose with handle docking arm creates smooth operation, easy movement and maximizes reachability in and around the sink in daily use.
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •features Duralock(TM) quick connect system for easy installation
  • •one-handle
  • •lever handle makes it easy to adjust the water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.