Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eva 12 In. Grab Bar - Chrome

  • Mfr # YG2812CH

  • Zoro # G012372178


product price: $80.55
/ea
Free Shipping & Returns

Key Features

Length
3.7 in
Finish
Chrome
Width
2.95 in
Depth
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG2812CH
Zoro #
G012372178
UPC #
34584024282
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.7 in
Width
2.95 in
Depth
13.5 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •supports up to 500 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •12" bar length
  • •1.25" bar diameter
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.