Zoro Homepage

Eva 24 In. Grab Bar - Oil Rubbed Bronze

  • Mfr # YG2824ORB

  • Zoro # G612373971


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Depth
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG2824ORB
Zoro #
G612373971
UPC #
34584024367
Country of Origin
Taiwan, Province of China

Dimensions

Length
25.59 in
Width
2.95 in
Depth
3.7 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •supports up to 500 lbs.
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •24" bar length
  • •1.25" bar diameter
  • •corrosion resistant
  • •stainless steel construction for added durability
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.