
Eva Bath Lighting Bn
Mfr # YB2863BN
Zoro # G312415841
product price: $237.99
/ea
Free Shipping & Returns
Key Features
Length
23.7 in
Housing Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB2863BN
Zoro #
G312415841
UPC #
34584022417
Country of Origin
China
Dimensions
Height
7.6 in
Length
23.7 in
Width
11.1 in
Details
Housing Finish
Brushed Nickel
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •supports up to 100 watt max bulbs
- •three globe
- •UL(R) listed
- •replacement globes available
- •fixtures can be mounted with glass globes facing up or down for more design flexibility
- •quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- •standard 120 voltage
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.