
Eva Chrome Posi-Temp(R) tub/shower
Mfr # MT2139EP
Zoro # G701235883
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Features
WaterSense Labeled
Flow Rate
1.75 gpm
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Chrome Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT2139EP
Zoro #
G701235883
UPC #
26508326985
Country of Origin
Unknown
Dimensions
Diverter Tub Spout Length
7 in
Details
Item
Bathtub and Shower Faucet
Features
WaterSense Labeled
Flow Rate
1.75 gpm
Mounting Type
Wall Mount
ADA Compliant
Yes
Finish
Chrome Plated
Connection
1/2 in
Standards
ASME A112.18.1; CSA B125.1
Handle Material
Metal
Number of Handles
1
CEC Compliant
Yes
Type
Slip On
Valve Type
Diverter
Commercial / Residential
Residential
Flow Outlet Type - Faucet
Massage
Connection Type
IPS
Handle Type
Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.