Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eva Hotel Shelf Orb

  • Mfr # YB2894ORB

  • Zoro # G512425312


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Overall Length
27.4 in
Overall Depth
8.3 in
Width
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2894ORB
Zoro #
G512425312
UPC #
34584015150
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
27.4 in
Overall Depth
8.3 in
Width
12.2 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • •included template and mounting hardware take the guesswork out of installation
  • •corrosion resistant
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.