
Eva Shower Only Ep Remodel Kit Chr
Mfr # T2138EP
Zoro # G312468304
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM
Finish
Chrome
Width
9.2 in
Depth
5.7 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T2138EP
Zoro #
G312468304
UPC #
26508326947
Country of Origin
United States
Dimensions
Width
9.2 in
Depth
5.7 in
Length
13.1 in
Details
Flow Rate
1.75 GPM
Finish
Chrome
Standards
Watersense Listed
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •lever handle makes it easy to adjust the water
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •4" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •invigorating spray; relaxing spray; energizing spray; targeted massage; refreshing spray
- •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- •complies with Americans with Disabilities Act (ADA) specifications
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.