Zoro Homepage

Eva Tank Lever Bright Chrome

  • Mfr # YB2801CH

  • Zoro # G0171773


product price: $27.69
/ea

Key Features

Fits Brand
Eva
For Use With
Eva Faucet
Sub-Category
Accessories
Color/Finish
Chrome
Material
Tank Lever: Zinc; Arm: Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2801CH
Zoro #
G0171773
UPC #
034584005601
Country of Origin
China

Dimensions

Size
3.84" L x 1.59" W x 1.80" H

Details

Item
Eva Tank Lever Bright Chrome
Fits Brand
Eva
For Use With
Eva Faucet
Sub-Category
Accessories
Color/Finish
Chrome
Material
Tank Lever: Zinc; Arm: Plastic
Finish
Chrome
Material of Construction
Tank Lever: Zinc; Arm: Plastic
Type
Tank Lever

Description

Eva Tank Lever Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.