
Eva Tank Lever Orb
Mfr # YB2801ORB
Zoro # G212377652
product price: $32.85
/eaKey Features
For Use With
Most toilet styles
Width
4.4 in
Height
2.8 in
Length
6.7 in
Finish
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
YB2801ORB
Zoro #
G212377652
UPC #
34584005724
Country of Origin
Taiwan, Province of China
Dimensions
Width
4.4 in
Height
2.8 in
Length
6.7 in
Details
For Use With
Most toilet styles
Finish
Oil Rubbed Bronze
Description
- •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •installs easily on most toilet styles
- •included template and mounting hardware take the guesswork out of installation
- •corrosion resistant
- •limited lifetime warranty
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.