Zoro Homepage

Eva Towel Ring Brushed Nickel

  • Mfr # YB2886BN

  • Zoro # G0171974


product price: $24.09
/ea

Key Features

Finish
Brushed Nickel
Bar Length
7.1 in
Width
6.000 in
Height
2.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB2886BN
Zoro #
G0171974
UPC #
034584005656
Country of Origin
China

Dimensions

Bar Length
7.1 in
Width
6.000 in
Height
2.250 in

Details

Item
Eva Towel Ring Brushed Nickel
Finish
Brushed Nickel

Description

Eva Towel Ring Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.