Zoro Homepage

Eva WS Lav Trim and Valve

  • Mfr # TV6420

  • Zoro # G515879686


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Body Material
Metal
Inlet Connection Type
IPS
Product Type
Faucet
Operation Method
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TV6420
Zoro #
G515879686
UPC #
026508378359
Country of Origin
United States

Dimensions

Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in

Details

Handle Type
Lever
Body Material
Metal
Inlet Connection Type
IPS
Product Type
Faucet
Operation Method
Manual
ADA Compliance
ADA Compliant
Finish
Chrome
Series
Eva
Flow Rate - Maximum
1.2 gpm
Mounting Hole Center-to-Center Distance - Maximum
16 in
Flow Type
Aerated
Drain Type
Pop-Up Rod
Application
Commercial
For Water Temperature
Hot/Cold

Description

Eva WS Lav Trim and Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.