Shop MOEN
See all product information
Create Account
Exposed Screw 18" Grab Bar Satin Stainle, 18" L, Stainless Steel, Satin Stainless Steel
- Mfr # 7412
- Zoro # G2169025
product price:Â
$
25.85
/ea
Key Features
Length
18"
Finish
Satin Stainless Steel
Material
Stainless Steel
Standards
ADA Compliant
Mounting Type
Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7412
- Zoro #
- G2169025
- UPC #
- 034584175373
- Country of Origin
- China
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Standards
- ADA Compliant
- Mounting Type
- Wall
- Weight Capacity
- 300 lb.
- Item
- Exposed Screw 18" Grab Bar Satin Stainle
- Includes
- Template and Mounting Hardware
- Features
- Corrosion Resistance
Dimensions
- Length
- 18"
- Bar Length
- 18"
Description
Exposed Screw 18 In. Grab Bar Satin Stainle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.