Zoro Homepage

Extp 3/4 Volume Control Valve

  • Mfr # S3600

  • Zoro # G112511798


product price: $174.55
/ea
Free Shipping & Returns

Key Features

For Use With
Moen M-PACT common valve system
Handle Type
Single 1 Handle Valve Only
Length
7.25 in
Depth
3.56 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3600
Zoro #
G112511798
UPC #
26508216439
Country of Origin
United States

Dimensions

Length
7.25 in
Depth
3.56 in
Width
3.75 in

Details

For Use With
Moen M-PACT common valve system
Handle Type
Single 1 Handle Valve Only

Description

  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •3/4"
  • •IPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.