
Moen Banbury 1-Handle Brushed Nickel Tub and Shower Faucet (Discontinued)
- Mfr # 82910SRN
- Zoro # G1749724
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82910SRN
Zoro #
G1749724
UPC #
26508279786
Country of Origin
United States
Dimensions
Length (In.)
10.125 in
Width
8.125 in
Height
5.500 in
Details
Finish
Spot Resist Brushed Nickel
Handle Type
Single 1 Handle Lever
Description
The Banbury collection highlights a timeless nostalgia for traditional versatility and sets a tone that is both classical and sensible. This subtle design is elegant and, with its round bell accents, reflects the sophisticated values of traditional homeowners.
- • Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath *
- • Lever handle makes it easy to adjust the water
- • Equipped with the PosiTemp pressure-balancing control valve to help maintain water temperature in the shower *
- • This trim kit includes Posi-Temp valve to complete installation *
- • 4.5" diameter spray head *
- • Complies with Americans with Disabilities Act (ADA) specifications *
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.