Zoro Homepage

Faucet Assembly Kit Bl

  • Mfr # 205848BL

  • Zoro # G708583635


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Residential Commercial
Residential
Width
14.25 in
Height
4.25 in
Length (In.)
31.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205848BL
Zoro #
G708583635
UPC #
26508345009
Country of Origin
Unknown

Dimensions

Width
14.25 in
Height
4.25 in
Length (In.)
31.625 in

Details

Finish
Matte Black
Residential Commercial
Residential

Description


matte black finish is the perfect complement to modern spaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.