Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Assembly Kit Orb

  • Mfr # 205848ORB

  • Zoro # G908583633


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Finish
Oil Rubbed Bronze
Residential Commercial
Residential
Height
4.25 in
Width
14.25 in
Length (In.)
31.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205848ORB
Zoro #
G908583633
UPC #
26508345023
Country of Origin
Unknown

Dimensions

Height
4.25 in
Width
14.25 in
Length (In.)
31.625 in

Details

Finish
Oil Rubbed Bronze
Residential Commercial
Residential

Description


oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.