Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Assembly Kit Srs

  • Mfr # 205848SRS

  • Zoro # G608583636


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Residential Commercial
Residential
Height
4.1 in
Width
14.2 in
Length (In.)
26.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205848SRS
Zoro #
G608583636
UPC #
26508344965
Country of Origin
Unknown

Dimensions

Height
4.1 in
Width
14.2 in
Length (In.)
26.6 in

Details

Finish
Spot Resist Stainless
Residential Commercial
Residential

Description


Spot Resist(tm) stainless finish resists fingerprints and water spots for a cleaner looking kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.