Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Faucet Assy Kit, Srs

  • Mfr # 201359SRS

  • Zoro # G708659132


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Finish
Spot Resist Stainless
Width
14.25 in
Height
4.25 in
Application
Residential
Length
31.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201359SRS
Zoro #
G708659132
UPC #
26508329177
Country of Origin
United States

Dimensions

Width
14.25 in
Height
4.25 in
Length
31.625 in

Details

Finish
Spot Resist Stainless
Application
Residential

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.