
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21595
Zoro #
G401237989
UPC #
26508266595
Country of Origin
Unknown
Dimensions
Overall Length
36.400 in
Overall Width
24 in
Overall Height
14.500 in
Details
Finish
Stainless
Weight
36.400 lb
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.