This item is Discontinued.

Moen Moen Renzo One Handle White Pull-Out Kitchen Faucet CA87316W

Moen Renzo One Handle White Pull-Out Kitchen Faucet (Discontinued)

  • Mfr # CA87316W
  • Zoro # G8628342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA87316W
Zoro #
G8628342
UPC #
26508194959
Country of Origin
United States

Dimensions

Length (In.)
20.875 in
Height
3.000 in
Width
9.440 in

Details

Finish
Glacier
Handle Type
Single 1 Handle Lever

Description

The Renzo pullout faucet simplifies life in the kitchen with a touch of a button. Seamless design and attractive styling makes Renzo a perfect complement to any kitchen decor.


  • • Glacier finish for a bright, clean white look.
  • • Faucet pullout hose offers flexible water delivery and hose retracts with ease.
  • • One-handle lever handles make it easy to adjust the water. *
  • • Features Duralock quick connect system for easy installation.
  • • One-handle lever handle makes it easy to adjust the water.
  • • Aerated stream for everyday cleaning; powerful rinse for heavy-duty cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.