
Moen Adler One Handle Chrome Kitchen Faucet Side Sprayer Included (Discontinued)
- Mfr # 87604
- Zoro # G1756368
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87604
Zoro #
G1756368
UPC #
26508289358
Country of Origin
China
Dimensions
Width
12.000 In
Length (In.)
15.200 In
Height
2.900 In
Details
Finish
Chrome
Description
The Adler family offers a classic style and one-handle convenience. With its smooth curves and minimalist aesthetics, the Adler collection suites a variety of decor preferences. Soft geometric curves and uncomplicated style features give the Adler collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Adler collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
- • Chrome finish is highly reflective for a mirror-like look that works with any decorating style.
- • One-handle lever handle makes it easy to adjust the water.
- • Aerated stream for everyday cleaning.
- • Standard design mounts on the sink or countertop.
- • Backed by Moens Limited Lifetime Warranty.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.