
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
96782
Zoro #
G000539439
UPC #
26508967829
Country of Origin
United States
Dimensions
Width
4.000 In
Height
5.500 In
Length
2.250 In
Description
The MOEN Chateau Lavatory Replacement Knob Handle Kit is designed to fit MOEN one-handle lavatory faucets. The knob is made of durable acrylic and has a clear design. Hardware and installation instructions included.
- • Clear acrylic knob
- • Replacement knob fits 1-handle bathroom sink faucets
- • Ideal for repairing problematic faucets instead of replacing them
- • Hardware included
- • Handle cap included
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.