Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fina 18 Towel Bar Ch

  • Mfr # YB9218CH

  • Zoro # G108451305


product price: $72.25
/ea

Key Features

Finish
Chrome
Width
2.71 in
Height
15.87 in
Length
4.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9218CH
Zoro #
G108451305
UPC #
34584012197
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.71 in
Height
15.87 in
Length
4.87 in

Details

Finish
Chrome

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •towel bar
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.