Zoro Homepage

Fina 24 Towel Bar Bn

  • Mfr # YB9224BN

  • Zoro # G908436670


product price: $94.39
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Width
2.71 in
Height
22 in
Length
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9224BN
Zoro #
G908436670
UPC #
34584012128
Country of Origin
Taiwan, Province of China

Dimensions

Width
2.71 in
Height
22 in
Length
4.8 in

Details

Finish
Brushed Nickel

Description

brushed nickel finish brings the warm look of stainless to your bath


  • •towel bar
  • •included template and mounting hardware take the guesswork out of installation
  • •metal mounting post for extra security
  • •corrosion resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.