Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Fina 24" Towel Bar Bright Chrome (Discontinued)

  • Mfr # YB9224CH
  • Zoro # G2169122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9224CH
Zoro #
G2169122
UPC #
034584012203
Country of Origin
China

Dimensions

Width
2.67
Height
21
Length
4.75

Details

Item
Fina 24" Towel Bar Bright Chrome
Finish
Chrome
Collection
Fina
Weight
2.13

Description

Fina 24 In. Towel Bar Bright Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.