
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB9290CH
Zoro #
G408589944
UPC #
34584012234
Country of Origin
Taiwan, Province of China
Dimensions
Overall Height
24.3 in
Overall Width
3.5 in
Length
7.2 in
Details
Finish - Shelving and Racks
Chrome
Application
Residential
Description
chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •vanity shelf
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
- •glass construction
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.