
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB9208BN
Zoro #
G708445926
UPC #
34584012104
Country of Origin
Taiwan, Province of China
Dimensions
Height
8.5 in
Length
4.37 in
Width
2.67 in
Dispenser Height
2.5 in
Dispenser Depth
3.13 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Brushed Nickel
Description
brushed nickel finish brings the warm look of stainless to your bath
- •pivoting paper holder
- •included template and mounting hardware take the guesswork out of installation
- •metal mounting post for extra security
- •corrosion resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.