Zoro Homepage
This item is Discontinued.
Moen Fina Tank Lever Brushed Nickel YB9201BN

Fina Tank Lever Brushed Nickel (Discontinued)

  • Mfr # YB9201BN
  • Zoro # G2169210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB9201BN
Zoro #
G2169210
UPC #
034584012081
Country of Origin
China

Dimensions

Size
3.75" L x 2" W x 1.97" H

Details

Item
Fina Tank Lever Brushed Nickel
Fits Brand
Fina
Material
Tank Lever: Zinc; Arm: Plastic
For Use With
Fina Faucet
Type
Tank Lever
Material of Construction
Tank Lever: Zinc; Arm: Plastic
Color/Finish
Brushed Nickel
Finish
Brushed Nickel
Sub-Category
Accessories

Description

Fina Tank Lever Brushed Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.