Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fina/Solace Handshwr Ep W/Wall

  • Mfr # S11705EP

  • Zoro # G012468215


product price: $292.94
/ea
Free Shipping & Returns

Key Features

Length
13.62 in
Width
9.25 in
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.
Depth
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S11705EP
Zoro #
G012468215
UPC #
26508221969
Country of Origin
United States

Dimensions

Length
13.62 in
Width
9.25 in
Depth
2.75 in

Details

Finish
Chrome
Flow Rate (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • •one-function 1-1/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •vacuum breaker
  • •wall bracket included
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.