
Findlay Series Bathroom Faucet, 1.2 gpm, 1-Faucet Handle, Brass/Metal/Plastic, Brushed Nickel
Mfr # 84516SRN
Zoro # G416250065
product price:Â $145.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
84516SRN
Zoro #
G416250065
UPC #
26508362662
Country of Origin
Taiwan, Province of China
Description
Moen Findlay Bathroom Faucet, 3/8 in Connection, Compression Connection, 1.2 gpm, 60 psi, Deck Thickness: 1-1/2 in, Spout Type: High-Arc, Spout Reach: 4.51 in, Spout Height: 3-3/4 in, Lever Handle, Number of Faucet Handles: 1, Brass/Metal/Plastic, Brushed Nickel, Number of Faucet Holes: 1, Faucet Centers: 4 in, Faucet Hole Size: 1-1/8 in, Dimensions: 6-9/16 in H, Includes: Deck Plate and Non-Metal Push-Down Waste Assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.