
Findlay Series Bathroom Faucet, 1.2 gpm, 2-Faucet Handle
Mfr # 84515
Zoro # G516250101
product price: $131.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84515
Zoro #
G516250101
UPC #
26508375716
Country of Origin
United States
Description
Moen Findlay Bathroom Faucet, 1/2 in Connection, IPS Connection, 1.2 gpm, 60 psi, Deck Thickness: 5/16 to 1-3/16 in, Spout Type: High-Arc, Spout Reach: 5 in, Spout Height: 4-5/8 in, Lever Handle, Number of Faucet Handles: 2, Metal/Plastic/Stainless Steel, Chrome, Number of Faucet Holes: 3, Faucet Centers: 4 in, Faucet Hole Size: 1 in, Dimensions: 5-3/4 in H, Includes: Non-Metal Push-Down Waste Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.