Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Findlay Two-Handle High Arc Bathroom Faucet in Spot Resistant Nickel

  • Mfr # 84515SRN

  • Zoro # G110331701


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Centerset
Finish
Spot-Resistant Nickel
Handle Type
Lever
Number of Handles
Two
Weight
8.875 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84515SRN
Zoro #
G110331701
UPC #
26508362464
Country of Origin
United States

Dimensions

Length
10.16 in
Depth
5.43 in
Width
8.19 in

Details

Mounting Type
Centerset
Finish
Spot-Resistant Nickel
Handle Type
Lever
Number of Handles
Two
Weight
8.875 lb
Color
Silver
Application
Bathroom
Standards
Lead Law Compliant, AB1953 (California), S152 (Vermont), ADA Specifications
Flow Rate - Maximum
1.2 GPM (4.5L/min) max.

Description

  • •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •Two-handle lever handle makes it easy to adjust the water
  • •4" centerset design allows for easy installation
  • •Complies with americans with disabilities act (ada) specifications
  • •Aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •Meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.