Finished Hot/Cold Indicator Kit in Brushed Gold
Mfr # 206288BG
Zoro # G410403122
product price: $33.75
/eaKey Features
Length
8.75 in
Width
5.13 in
Color
Gold
Depth
0.63 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206288BG
Zoro #
G410403122
UPC #
26508346952
Country of Origin
China
Dimensions
Length
8.75 in
Width
5.13 in
Depth
0.63 in
Details
Finish
Brushed Gold
Color
Gold
Application
Kitchen
Description
- •Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- •Covered under Moen's 1 year warranty
- •Manufactured in China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.