Finished Hot/Cold Indicator Kit in Oil Rubbed Bronze
Mfr # 206288ORB
Zoro # G010403065
product price: $37.15
/eaKey Features
Depth
0.63 in
Width
4.88 in
Color
Bronze
Length
8.75 in
Application
Kitchen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206288ORB
Zoro #
G010403065
UPC #
26508346990
Country of Origin
China
Dimensions
Depth
0.63 in
Width
4.88 in
Length
8.75 in
Details
Finish
Oil Rubbed Bronze
Color
Bronze
Application
Kitchen
Description
- •Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- •Covered under Moen's 1 year warranty
- •Manufactured in China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.