Zoro Homepage

Five-Function 4" Spray Head EcoPref Showerhead Brushed Nickel

  • Mfr # CL26500EPBN

  • Zoro # G600917057


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Length
9.2 in
Width
9.1 in
Height
7.5 in
Weight
1.7 lb
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL26500EPBN
Zoro #
G600917057
UPC #
26508266922
Country of Origin
China

Dimensions

Length
9.2 in
Width
9.1 in
Height
7.5 in

Details

Weight
1.7 lb
Finish
Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.