Shop MOEN
See all product information
Create Account
Fixed Showerhead, Chrome
- Mfr # 3638EP
- Zoro # G000916698
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Trim Finish
Chrome
Fixed Showerhead Flow Rate
1.75 gpm
Showerhead Material
Chrome
Standards
ASME A112.18.1/CSA B125.1
Showerhead Type
Wall Mounted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3638EP
- Zoro #
- G000916698
- UPC #
- 026508242131
- Country of Origin
- China
- Trim Finish
- Chrome
- Fixed Showerhead Flow Rate
- 1.75 gpm
- Showerhead Material
- Chrome
- Standards
- ASME A112.18.1/CSA B125.1
- Showerhead Type
- Wall Mounted
- Showerhead Function
- Multi
- Connection Type
- IPS
- Includes Fixed Showerhead
- Fixed Showerhead Included
- Includes Handheld Showerhead
- Handheld Showerhead Not Included
- Showerhead Spray Pattern
- Combo
- Item
- Fixed Showerhead
Dimensions
- Manufacturers Warranty Length
- Limited Lifetime
- Fixed Showerhead Width
- 4 3/8 in
- Connection Size
- 1/2 in
Description
Fixed Showerhead, Connection Size 1/2 in, IPS, Fixed Showerhead Flow Rate 1.75 gpm, Fixed Showerhead Width 4 3/8 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Manufacturers Warranty Length Limited Lifetime, Moen, 1/2 in IPS, Showerhead Function Multi, Chrome, Showerhead Spray Pattern Combo, Wall Mounted, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.